3/4" x 3" MNPT Galvanized Steel Dielectric Nipple

VALUE BRAND| Zoro #: G1269782| Mfr #: 4PFZ2

$3.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both Ends
Overall Pipe Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1269782 Mfr #: 4PFZ2
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Overall Pipe Length: 3"Max. Pressure: 150 psi @ 200 Degrees F
Pipe Schedule: 40Metal Detectable: Yes
Item: Dielectric NipplePipe Thread Type: MNPT x MNPT
Standards: ASTM A-53, ANSI B1.20.1Pipe Size (Nominal): 3/4"
Country of Origin (subject to change): China

Description

Dielectric Nipple, Pipe Size 3/4 In, Length 3 In, NPT Connection, Material of Construction Non-Alloy Steel And PEX, Schedule Schedule 40, WOG 150 At 200 Deg F PSI, Standards ASTM A 53 ANSI B1.20.1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews