Zoro Select
Dielectric Union, 1/2 In, FIP x Solder
Mfr # 2TEZ9
Zoro # G0794796
$6.53
11% off
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass, Steel
- Fitting Connection Type FIP x Solder
- Pipe Size - Pipe Fitting 1/2"
- Max. Pressure 250 psi
- Max. Temp. 180 Degrees F
Explore More Products
- ZORO SELECT Dielectric Union, 3/4 In, MIP x Solder 167-004NL
- ZORO SELECT Dielectric Union, 1 1/2 In, FIP x Solder 168-007NL
- ZORO SELECT Dielectric Union, 250 psi Max. Pressure ez-20503
- ZORO SELECT Dielectric Union, 1 In, FIP x Solder 168-005NL
- ZORO SELECT Dielectric Union, 3/4 In, FIP x Solder 2TFA1
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 3/4" DU
- WATTS Dielectric Union, 1-1/4 In, FIP, 250 psi 11/4 LF3006
- LEGEND VALVE 1/2" FNPT x PRESS P-571NL DU 301-103PNL
- WATTS Dielectric Union, 3/4 In, FIP, 250 psi 3/4 LF 3004 3/4
- LEGEND VALVE 2" D.U. RUBBER GASKET-EPDM 301-408
- ZURN Dielectric Union, 3/4" Fnpt X 1/2" Female Cu Swt 34-DUXL12C
- Zoro Select Fittings