KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Diffuser, 3-Cone, Duct Size 8", White

VALUE BRAND| Zoro #: G1505332| Mfr #: 4MJV3

$39.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 23-3/4"
Diffuser Shape: Square
Air Diffusion Pattern: 360 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1505332 Mfr #: 4MJV3
Width: 23-3/4"Diffuser Shape: Square
Air Diffusion Pattern: 360 DegreesDiffuser Color: White
Diffuser Item: Ceiling DiffuserCompatible With: -
Item: Ceiling DiffuserFor Use With: 4JRL8
Depth: 4-1/2"Diffuser Duct Size: 8"
Height: 23-3/4"Diffuser Finish: Enamel
Material: steelDiffuser Adjustable: No
Diffuser Face Type: 3 ConeCountry of Origin (subject to change): China

Description

Ceiling Diffuser, Ceiling Diffuser, Diffuser Shape Square, Diffuser Face Type 3 Cone, Diffuser Duct Size 8 In., Material Steel, Diffuser Color White, Diffuser Finish Enamel, Air Diffusion Pattern 360 Degrees , Width 23-3/4 In., Depth 4-1/2 In., Height 23-3/4 In., Diffuser Adjustable No, Compatible With -, For Use With G0724254

Reviews