KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Diffuser, 4-Way, Duct Size 6"

VALUE BRAND| Zoro #: G1984132| Mfr #: 4MJJ5

$18.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9"
Diffuser Shape: Square
Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1984132 Mfr #: 4MJJ5
Width: 9"Diffuser Shape: Square
Includes: -Insulation: -
Diffuser Color: WhiteDiffuser Item: Ceiling Diffuser
Compatible With: -Air Diffusion Pattern: 360 Degrees
Item: Ceiling DiffuserDepth: 2-1/4"
Diffuser Duct Size: 6"Height: 9"
Diffuser Finish: EnamelMaterial: Aluminum
Diffuser Adjustable: NoDiffuser Face Type: 4-Way Multilouver
Country of Origin (subject to change): China

Description

Ceiling Diffuser, Ceiling Diffuser, Diffuser Shape Square, Diffuser Face Type 4-Way Multilouver, Diffuser Duct Size 6 In., Material Aluminum, Diffuser Color White, Diffuser Finish Enamel, Air Diffusion Pattern 360 Degrees , Insulation -, Width 9 In., Depth 2-1/4 In., Height 9 In., Diffuser Adjustable No, Compatible With -, Includes -

Reviews