JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Diffuser, Egg Crate, Duct Size 22 x 22"

VALUE BRAND| Zoro #: G1711412| Mfr #: 4MJW6

$42.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1711412 Mfr #: 4MJW6
Item: Egg Crate DiffuserDiffuser Finish: Enamel
Diffuser Color: WhiteDiffuser Item: Egg Crate Diffuser
Width: 23-1/2"Material: Aluminum
Diffuser Face Type: PerforatedHeight: 23-1/2"
Includes: Washable Reusable FilterDiffuser Duct Size: 22"
Diffuser Adjustable: NoDepth: 23-1/2"
Diffuser Shape: SquareCountry of Origin (subject to change): China

Product Description

Egg Crate Diffuser, Egg Crate Diffuser, Diffuser Shape Square, Diffuser Face Type Perforated, Diffuser Duct Size 22 In., Material Aluminum, Diffuser Color White, Diffuser Finish Enamel, Width 23-1/2 In., Depth 23-1/2 In., Height 23-1/2 In., Diffuser Adjustable No, Includes Washable Reusable Filter

Product Reviews

Save 15%. Sign up for Z-mail.