KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Diffuser, Lay-In T-Bar w/Def Cont 6-12"

VALUE BRAND| Zoro #: G0466426| Mfr #: 4JRL2

$36.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 23-5/8"
Diffuser Shape: Square
Air Diffusion Pattern: 360 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0466426 Mfr #: 4JRL2
Width: 23-5/8"Diffuser Shape: Square
Air Diffusion Pattern: 360 DegreesInsulation: Fiberglass
Diffuser Color: WhiteDiffuser Item: Perforated Diffuser
Compatible With: T-bar Suspended Drop CeilingsItem: Perforated Diffuser
For Use With: 4JRN2, 4JRN3, 4JRN4 or 4JRN5Depth: 3-1/2"
Diffuser Duct Size: 6 to 12"Height: 23-5/8"
Diffuser Finish: EnamelMaterial: steel
Diffuser Adjustable: NoDiffuser Face Type: Perforated
Country of Origin (subject to change): China

Description

Perforated Diffuser, Perforated Diffuser, Diffuser Shape Square, Diffuser Face Type Perforated, Diffuser Duct Size 6 to 12 In., Material Steel, Diffuser Color White, Diffuser Finish Enamel, Air Diffusion Pattern 360 Degrees , Insulation Fiberglass, Width 23-5/8 In., Depth 3-1/2 In., Height 23-5/8 In., Diffuser Adjustable No, Compatible With T-bar Suspended Drop Ceilings, For Use With 4JRN2, 4JRN3, 4JRN4 or G1358192

Reviews