Diffuser, Supply, T-Bar, Duct Size 10"

VALUE BRAND| Zoro #: G2159744| Mfr #: 4MJU9

$56.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2159744 Mfr #: 4MJU9
Insulation: -Item: Perforated Diffuser
Diffuser Color: WhiteDiffuser Item: Perforated Diffuser
Includes: -Air Diffusion Pattern: 360 Degrees
Compatible With: T-bar Suspended Drop CeilingsWidth: 23-3/4"
Material: SteelDiffuser Face Type: Perforated
Diffuser Duct Size: 10"Height: 23-3/4"
Diffuser Adjustable: NoDiffuser Shape: Square
Depth: 5-7/16"Diffuser Finish: Enamel
Country of Origin (subject to change): China

Product Description

Perforated Diffuser, Perforated Diffuser, Diffuser Shape Square, Diffuser Face Type Perforated, Diffuser Duct Size 10 In., Material Steel, Diffuser Color White, Diffuser Finish Enamel, Air Diffusion Pattern 360 Degrees , Insulation -, Width 23-3/4 In., Depth 5-7/16 In., Height 23-3/4 In., Diffuser Adjustable No, Compatible With T-bar Suspended Drop Ceilings, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.