Diffuser, Supply, T-Bar, Duct Size 8"

VALUE BRAND| Zoro #: G0987734| Mfr #: 4MJU8

$57.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0987734 Mfr #: 4MJU8
Item: Perforated DiffuserDiffuser Item: Perforated Diffuser
Air Diffusion Pattern: 360 DegreesWidth: 23-3/4"
Compatible With: T-bar Suspended Drop CeilingsMaterial: steel
Diffuser Face Type: PerforatedHeight: 23-3/4"
Diffuser Duct Size: 8"Diffuser Adjustable: No
Depth: 5-7/16"Diffuser Shape: Square
Diffuser Finish: EnamelDiffuser Color: White
Country of Origin (subject to change): China

Product Description

Perforated Diffuser, Perforated Diffuser, Diffuser Shape Square, Diffuser Face Type Perforated, Diffuser Duct Size 8 In., Material Steel, Diffuser Color White, Diffuser Finish Enamel, Air Diffusion Pattern 360 Degrees , Insulation -, Width 23-3/4 In., Depth 5-7/16 In., Height 23-3/4 In., Diffuser Adjustable No, Compatible With T-bar Suspended Drop Ceilings, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.