KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Compact Bench Scale 5000g Capacity

VALUE BRAND| Zoro #: G2408332| Mfr #: 1NXG4

$219.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 7-1/4"
Includes: (2) AA batteries
Overall Length: 8-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2408332 Mfr #: 1NXG4
Overall Width: 7-1/4"Includes: (2) AA batteries
Overall Length: 8-3/4"Housing Material: Plastic
Washdown: NoDigital/Mechanical: Digital
Weighing Surface Width: 5-13/16"Platform Material: Plastic
Item: Compact Bench ScaleScale Display: LCD
Capacity: 5000gOverall Height: 3-1/4"
Scale Item: Compact Bench ScaleWeighing Surface Depth: 5-1/2"
Scale Readability: 1gPower Unit: Battery
Weighing Units: gScale Sub-Category: General Purpose Scale
Country of Origin (subject to change): China

Description

Balance Scale, Digital, Capacity 5000g, Graduations 1gWeighing Surface Depth 5-1/2 In., Weighing Surface Width 5-13/16 In., Overall Length 8-3/4 In., Overall Width 7-1/4 In., Overall Height 3-1/4 In., Power Unit BatteryPlatform Material Plastic, Housing Material PlasticIncludes (4) AA Batteries, Weighing mode kg/lbs/oz/pcs.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews