JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Digital Panel Mount, NTC, -40 to 120

VALUE BRAND| Zoro #: G2329293| Mfr #: 1EPF3

$33.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2329293 Mfr #: 1EPF3
Case Material: Stainless SteelTemp. Range (F): -40 Degrees to 120 Degrees
Depth: 1"Display: LCD
Thermometer Power Source: 1.5V BatteryResponse Time: 1 sec.
Accuracy: +/-2 Degrees F from -4 Degrees to 77 Degrees F or +/-4 Degrees FLine Material: PVC
Thermometer Item: Digital Panel Mount ThermometerSensor Style: NTC Thermistor
Sensor Dia.: 1/4"Sensor Wire Length: 3 ft. 3"
Item: Digital Panel Mount ThermometerTemp. Range (C): -40 Degrees to 120 Degrees
Sensor Length: 1"Sensor Material: Copper with Nickel Plating
Lens Material: High Impact PlasticHeight: 2"
Mounting: Front FlangeWidth: 2-15/16"
Country of Origin (subject to change): China

Product Description

Digital Panel Mount Thermometer, Sensor Style NTC Thermistor, Response Time 1 sec., Sensor Length 1 In., Sensor Dia. 1/4 In., Thermometer Power Source 1.5V Battery, -40 Degrees to 120 Degrees Temp. Range (F), -40 Degrees to 120 Degrees Temp. Range (C), Accuracy +/-2 Degrees F from -4 Degrees to 77 Degrees F or +/-4 Degrees F, Mounting Front Flange, Case Material Stainless Steel, Height 2 In., Width 2-15/16 In., Depth 1 In., Sensor Wire Length 3 ft. 3 In., Line Material PVC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.