Digital Panel Mount, NTC, -40 to 120

VALUE BRAND| Zoro #: G2276592| Mfr #: 1EPF4

$32.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Line Material: PVC
Sensor Material: Copper with Nickel Plating
Sensor Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2276592 Mfr #: 1EPF4
Line Material: PVCSensor Material: Copper with Nickel Plating
Sensor Dia.: 1/4"Sensor Length: 1"
Height: 2"Width: 3-1/2"
Mounting: Back FlangeResponse Time: 1 sec.
Accuracy: +/-2 Degrees F from -4 Degrees to 77 Degrees F or +/-4 Degrees FTemp. Range (C): -40 Degrees to 120 Degrees
Thermometer Power Source: 1.5V BatteryThermometer Item: Digital Panel Mount Thermometer
Sensor Style: NTC ThermistorCase Material: Stainless Steel
Depth: 1"Lens Material: High Impact Plastic
Sensor Wire Length: 3 ft. 3"Temp. Range (F): -40 Degrees to 120 Degrees
Display: LCDItem: Digital Panel Mount Thermometer
Country of Origin (subject to change): China

Description

Digital Panel Mount Thermometer, Sensor Style NTC Thermistor, Response Time 1 sec., Sensor Length 1 In., Sensor Dia. 1/4 In., Thermometer Power Source 1.5V Battery, -40 Degrees to 120 Degrees Temp. Range (F), -40 Degrees to 120 Degrees Temp. Range (C), Accuracy +/-2 Degrees F from -4 Degrees to 77 Degrees F or +/-4 Degrees F, Mounting Back Flange, Case Material Stainless Steel, Height 2 In., Width 3-1/2 In., Depth 1 In., Sensor Wire Length 3 ft. 3 In., Line Material PVC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews