Digital Thermometer, -50to300F, 5in

VALUE BRAND| Zoro #: G0396426| Mfr #: 6CMZ3

$57.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Temp. Range (C): -45 Degrees to 150 Degrees C
Includes: Instructions
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0396426 Mfr #: 6CMZ3
Display: LCDTemp. Range (C): -45 Degrees to 150 Degrees C
Includes: InstructionsStem Length: 6"
Scale Divisions: 0.1 DegreesAccuracy: +/-1% or +/-1 Degrees , Whichever is Greater
Stem Dia.: 0.440"Connection Size: 1-1/4-18
Temp. Range (F): -50 Degrees to 300 Degrees FWindow Material: Plastic
Item: Digital Solar Powered ThermometerCase Material: ABS
Case Color: BlackInsertion Length: 4-1/2"
Connection Location: Lower, Variable AngleSpecial Features: Instant Recall Button
Country of Origin (subject to change): China

Description

Digital Solar Powered Thermometer, Connection Location Lower, Variable Angle, Insertion Length 4-1/2 In., Stem Length 6 In., Temp. Range (F) -50 Degrees to 300 Degrees F, Scale Divisions 0.1 Degrees , Case Material ABS, Temp. Range (C) -45 Degrees to 150 Degrees C, Stem Dia. 0.440 In., Connection Size 1-1/4-18, Accuracy +/-1 Percent or +/-1 Degrees , Whichever is Greater, Case Color Black, Window Material Plastic, Display LCD, Special Features Instant Recall Button, Includes Instructions

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews