KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disc Magnet, 0.3 lb. Pull, PK10

VALUE BRAND| Zoro #: G1759231| Mfr #: 2VAK8

$2.28 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Disc Magnet
Material: Ceramic 8
Max. Pull: 0.3 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1759231 Mfr #: 2VAK8
Item: Disc MagnetMaterial: Ceramic 8
Max. Pull: 0.3 lb.Diameter: 1/2"
Thickness: 0.187"Stability Temp.: 400 Degrees F
Country of Origin (subject to change): China

Description

Disc Magnet, Material Ceramic 8, Max. Pull 0.3 lb., Thickness 0.187 In., Diameter 1/2 In., Stability Temp. 400 Degrees F, Package Quantity 10

Restrictions and Compliance

*3: Hazardous material

Reviews