Disc Magnet, 0.8 lb. Pull, PK6

VALUE BRAND| Zoro #: G0878053| Mfr #: 2VAL1

$2.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0878053 Mfr #: 2VAL1
Item: Disc MagnetMaterial: Ceramic 8
Diameter: 1"Thickness: 0.156"
Max. Pull: 0.8 lb.Stability Temp.: 400 Degrees F
Country of Origin (subject to change): China

Product Description

Disc Magnet, Material Ceramic 8, Max. Pull 0.8 lb., Thickness 0.156 In., Diameter 1 In., Stability Temp. 400 Degrees F, Package Quantity 6

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.