Disc Magnet, 0.8 lb. Pull, PK8

VALUE BRAND| Zoro #: G2377207| Mfr #: 2VAK9

$2.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Disc Magnet
Max. Pull: 0.8 lb.
Diameter: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2377207 Mfr #: 2VAK9
Item: Disc MagnetMax. Pull: 0.8 lb.
Diameter: 3/4"Stability Temp.: 400 Degrees F
Thickness: 0.187"Material: Ceramic 8
Country of Origin (subject to change): China

Description

Disc Magnet, Material Ceramic 8, Max. Pull 0.8 lb., Thickness 0.187 In., Diameter 3/4 In., Stability Temp. 400 Degrees F, Package Quantity 8

Restrictions and Compliance

*3: Hazardous material

Reviews