Disc Magnet, Neodymium, 0.3 lb. Pull

VALUE BRAND| Zoro #: G1355803| Mfr #: 6YA49

$1.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1355803 Mfr #: 6YA49
Item: Disc MagnetMaterial: Bonded Neodymium
Max. Pull: 0.3 lb.Stability Temp.: 300 Degrees F
Diameter: 1/13"Thickness: 0.197"
Country of Origin (subject to change): China

Product Description

Disc Magnet, Material Bonded Neodymium, Max. Pull 0.3 lb., Thickness 0.197 In., Diameter 1/13 In., Stability Temp. 300 Degrees F

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.