Disc Magnet, Neodymium, 0.6 lb. Pull

VALUE BRAND| Zoro #: G0547714| Mfr #: 6YA55

$0.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Disc Magnet
Max. Pull: 0.6 lb.
Diameter: 1/5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0547714 Mfr #: 6YA55
Item: Disc MagnetMax. Pull: 0.6 lb.
Diameter: 1/5"Stability Temp.: 300 Degrees F
Thickness: 0.157"Material: Bonded Neodymium
Country of Origin (subject to change): China

Description

Disc Magnet, Material Bonded Neodymium, Max. Pull 0.6 lb., Thickness 0.157 In., Diameter 1/5 In., Stability Temp. 300 Degrees F

Restrictions and Compliance

*3: Hazardous material

Reviews