Disc Magnet, Neodymium, 3.5 lb Pull

VALUE BRAND| Zoro #: G1984455| Mfr #: 6YA35

$3.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1984455 Mfr #: 6YA35
Item: Disc MagnetMaterial: Sintered Neodymium Iron Boron
Max. Pull: 4.9 lb.Stability Temp.: 300 Degrees F
Casing Material: Nickel PlatingDiameter: 1/4"
Thickness: 0.250"Country of Origin (subject to change): China

Product Description

Disc Magnet, Material Sintered Neodymium Iron Boron, Casing Material Nickel Plating, Max. Pull 4.9 lb., Thickness 0.250 In., Diameter 1/4 In., Stability Temp. 300 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.