Disc Spring, Curved, 0.5, 301 SS, PK10

VALUE BRAND| Zoro #: G0320214| Mfr #: 1UAP7

$10.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0320214 Mfr #: 1UAP7
Item: Disc SpringType: Curved
Material: 301 Stainless SteelMin. Inside Dia.: 0.525"
Max. Outside Dia.: 0.980"Thickness: 0.014"
Overall Height: 0.164"For Hole Size: 0.98
For Rod Size: 0.5Load @ Deflection (Lbs.): 6.9
Deflection @ Load: 0.060"Meets/Exceeds: AISI Type 302
Finish: -Calculated Load @ Flat (Lbs.): -
Spring Rate (Lbs./In.): -Country of Origin (subject to change): United States

Product Description

Disc Spring, Curved, 301 Stainless Steel, Min Inside Dia 0.525 In, Max Outside Dia 0.980 In, Thickness 0.014 In, Overall Height 0.164 In, For Hole Size 1 In, For Rod Size 1/2 In, Load 6.9 Lbs, Deflection @ Load 0.060 In, Meets/Exceeds AISI Type 302, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.