Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Disc Spring, Poly Wave Comp, 0.25

VALUE BRAND| Zoro #: G0473051| Mfr #: 1UAT2

$3.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Deflection @ Load: 0.105"
Calculated Load @ Flat (Lbs.): -
Finish: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0473051 Mfr #: 1UAT2
Deflection @ Load: 0.105"Calculated Load @ Flat (Lbs.): -
Finish: -For Rod Size: 0.25
Spring Rate (Lbs./In.): 67Thickness: 0.011"
Meets/Exceeds: AISI Type 17-7 PHType: Poly Wave Compression
Overall Height: 0.250"For Hole Size: 0.375
Max. Outside Dia.: -Item: Disc Spring
Material: 17-7 PH Stainless SteelLoad @ Deflection (Lbs.): 7
Country of Origin (subject to change): United States

Description

Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.011 In, Overall Height 0.250 In, For Hole Size 3/8 In, For Rod Size 1/4 In, Load 7 Lbs, Deflection @ Load 0.105 In, Spring Rate 67 Lbs/In, Meets/Exceeds AISI Type 17-7 PH

Reviews