KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disc Spring, Tri Dome Wash, 0.5, 17-7 PH SS

VALUE BRAND| Zoro #: G1105955| Mfr #: 1UBE2

$6.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Hole Size: 1
Spring Rate (Lbs./In.): -
Type: Tri Dome Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1105955 Mfr #: 1UBE2
For Hole Size: 1Spring Rate (Lbs./In.): -
Type: Tri Dome WasherMax. Outside Dia.: 1.000"
Meets/Exceeds: AMS5529Calculated Load @ Flat (Lbs.): -
Deflection @ Load: 0.043"Item: Disc Spring
Finish: -Overall Height: 0.096"
For Rod Size: 0.5Load @ Deflection (Lbs.): 231.1
Min. Inside Dia.: 0.505"Thickness: 0.039"
Material: 17-7 PH Stainless SteelCountry of Origin (subject to change): United States

Description

Disc Spring, Tri Dome Washer, 17-7 PH Stainless Steel, Min Inside Dia 0.505 In, Max Outside Dia 1.000 In, Thickness 0.039 In, Overall Height 0.096 In, For Hole Size 1 In, For Rod Size 1/2 In, Load 231.1 Lbs, Deflection @ Load 0.043 In, Meets/Exceeds AMS5529

Reviews