JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Disc Spring, Tri Dome Wash, 0.5, 17-7 PH SS

VALUE BRAND| Zoro #: G1679027| Mfr #: 1UBE3

$9.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1679027 Mfr #: 1UBE3
Item: Disc SpringMeets/Exceeds: AMS5529
Material: 17-7 PH Stainless SteelType: Tri Dome Washer
Min. Inside Dia.: 0.505"Max. Outside Dia.: 1.000"
Thickness: 0.043"Overall Height: 0.100"
For Hole Size: 1For Rod Size: 0.5
Load @ Deflection (Lbs.): 317.7Deflection @ Load: 0.043"
Country of Origin (subject to change): United States

Product Description

Disc Spring, Tri Dome Washer, 17-7 PH Stainless Steel, Min Inside Dia 0.505 In, Max Outside Dia 1.000 In, Thickness 0.043 In, Overall Height 0.100 In, For Hole Size 1 In, For Rod Size 1/2 In, Load 317.7 Lbs, Deflection @ Load 0.043 In, Meets/Exceeds AMS5529

Product Reviews

Save 15%. Sign up for Z-mail.