Disc Spring, Tri Dome Washer, 0.1375, PK5

VALUE BRAND| Zoro #: G0340961| Mfr #: 1UBA2

$7.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0340961 Mfr #: 1UBA2
Meets/Exceeds: AMS5529Finish: -
Calculated Load @ Flat (Lbs.): -Material: 17-7 PH Stainless Steel
Item: Disc SpringType: Tri Dome Washer
Spring Rate (Lbs./In.): -Min. Inside Dia.: 0.143"
Max. Outside Dia.: 0.312"Thickness: 0.018"
Overall Height: 0.038"For Hole Size: 0.3125
For Rod Size: 0.1375Load @ Deflection (Lbs.): 55.8
Deflection @ Load: 0.015"Country of Origin (subject to change): United States

Product Description

Disc Spring, Tri Dome Washer, 17-7 PH Stainless Steel, Min Inside Dia 0.143 In, Max Outside Dia 0.312 In, Thickness 0.018 In, Overall Height 0.038 In, For Hole Size 5/16 In, For Rod Size 0.138 In, Load 55.8 Lbs, Deflection @ Load 0.015 In, Meets/Exceeds AMS5529, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.