KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disc Spring, Tri Dome Washer, 0.164, PK5

VALUE BRAND| Zoro #: G1293214| Mfr #: 1UBA3

$7.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Hole Size: 0.344
Spring Rate (Lbs./In.): -
Type: Tri Dome Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1293214 Mfr #: 1UBA3
For Hole Size: 0.344Spring Rate (Lbs./In.): -
Type: Tri Dome WasherMax. Outside Dia.: 0.312"
Meets/Exceeds: AMS5529Calculated Load @ Flat (Lbs.): -
Deflection @ Load: 0.015"Item: Disc Spring
Finish: -Overall Height: 0.034"
For Rod Size: 0.164Load @ Deflection (Lbs.): 29.9
Min. Inside Dia.: 0.143"Thickness: 0.014"
Material: 17-7 PH Stainless SteelCountry of Origin (subject to change): United States

Description

Disc Spring, Tri Dome Washer, 17-7 PH Stainless Steel, Min Inside Dia 0.143 In, Max Outside Dia 0.312 In, Thickness 0.014 In, Overall Height 0.034 In, For Hole Size 5/16 In, For Rod Size 0.138 In, Load 29.9 Lbs, Deflection @ Load 0.015 In, Meets/Exceeds AMS5529, Package 5

Reviews