Disc Spring, Tri Dome Washer, 0.164, PK5

VALUE BRAND| Zoro #: G1837586| Mfr #: 1UBA5

$8.13 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Hole Size: 0.344
Spring Rate (Lbs./In.): -
Type: Tri Dome Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1837586 Mfr #: 1UBA5
For Hole Size: 0.344Spring Rate (Lbs./In.): -
Type: Tri Dome WasherMax. Outside Dia.: 0.343"
Meets/Exceeds: AMS5529Calculated Load @ Flat (Lbs.): -
Deflection @ Load: 0.015"Item: Disc Spring
Finish: -Overall Height: 0.040"
For Rod Size: 0.164Load @ Deflection (Lbs.): 65.2
Min. Inside Dia.: 0.169"Thickness: 0.020"
Material: 17-7 PH Stainless SteelCountry of Origin (subject to change): United States

Description

Disc Spring, Tri Dome Washer, 17-7 PH Stainless Steel, Min Inside Dia 0.169 In, Max Outside Dia 0.343 In, Thickness 0.020 In, Overall Height 0.040 In, For Hole Size 11/32 In, For Rod Size 0.164 In, Load 65.2 Lbs, Deflection @ Load 0.015 In, Meets/Exceeds AMS5529, Package 5

Reviews