Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Disc Spring, Tri Dome Washer, 0.195, PK5

VALUE BRAND| Zoro #: G2300882| Mfr #: 1UBA6

$7.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Deflection @ Load: 0.016"
Calculated Load @ Flat (Lbs.): -
Finish: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2300882 Mfr #: 1UBA6
Deflection @ Load: 0.016"Calculated Load @ Flat (Lbs.): -
Finish: -Min. Inside Dia.: 0.169"
Spring Rate (Lbs./In.): -Thickness: 0.010"
Meets/Exceeds: AMS5529Type: Tri Dome Washer
Overall Height: 0.031"For Hole Size: 0.375
Max. Outside Dia.: 0.343"Item: Disc Spring
For Rod Size: 0.195Material: 17-7 PH Stainless Steel
Load @ Deflection (Lbs.): 13.6Country of Origin (subject to change): United States

Description

Disc Spring, Tri Dome Washer, 17-7 PH Stainless Steel, Min Inside Dia 0.169 In, Max Outside Dia 0.343 In, Thickness 0.010 In, Overall Height 0.031 In, For Hole Size 11/32 In, For Rod Size 0.164 In, Load 13.6 Lbs, Deflection @ Load 0.016 In, Meets/Exceeds AMS5529, Package 5

Reviews