Disc Spring, Tri Dome Washer, 0.195, PK5

VALUE BRAND| Zoro #: G1258485| Mfr #: 1UBA7

$7.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Deflection @ Load: 0.016"
Calculated Load @ Flat (Lbs.): -
Finish: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1258485 Mfr #: 1UBA7
Deflection @ Load: 0.016"Calculated Load @ Flat (Lbs.): -
Finish: -Min. Inside Dia.: 0.169"
Spring Rate (Lbs./In.): -Thickness: 0.016"
Meets/Exceeds: AMS5529Type: Tri Dome Washer
Overall Height: 0.037"For Hole Size: 0.375
Max. Outside Dia.: 0.343"Item: Disc Spring
For Rod Size: 0.195Material: 17-7 PH Stainless Steel
Load @ Deflection (Lbs.): 28.9Country of Origin (subject to change): United States

Description

Disc Spring, Tri Dome Washer, 17-7 PH Stainless Steel, Min Inside Dia 0.169 In, Max Outside Dia 0.343 In, Thickness 0.016 In, Overall Height 0.037 In, For Hole Size 11/32 In, For Rod Size 0.164 In, Load 28.9 Lbs, Deflection @ Load 0.016 In, Meets/Exceeds AMS5529, Package 5

Reviews