KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disc Spring, Tri Dome Washer, 0.195, PK5

VALUE BRAND| Zoro #: G0758274| Mfr #: 1UBA8

$7.43 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Hole Size: 0.375
Type: Tri Dome Washer
Max. Outside Dia.: 0.375"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0758274 Mfr #: 1UBA8
For Hole Size: 0.375Type: Tri Dome Washer
Max. Outside Dia.: 0.375"Meets/Exceeds: AMS5529
Calculated Load @ Flat (Lbs.): -Deflection @ Load: 0.016"
Item: Disc SpringFinish: -
Overall Height: 0.039"For Rod Size: 0.195
Load @ Deflection (Lbs.): 41.1Min. Inside Dia.: 0.195"
Thickness: 0.018"Material: 17-7 PH Stainless Steel
Country of Origin (subject to change): United States

Description

Disc Spring, Tri Dome Washer, 17-7 PH Stainless Steel, Min Inside Dia 0.195 In, Max Outside Dia 0.375 In, Thickness 0.018 In, Overall Height 0.039 In, For Hole Size 3/8 In, For Rod Size 0.195 In, Load 41.1 Lbs, Deflection @ Load 0.016 In, Meets/Exceeds AMS5529, Package 5

Reviews