Disc Spring, Tri Dome Washer, 0.195, PK5

VALUE BRAND| Zoro #: G1858665| Mfr #: 1UBA9

$5.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: Tri Dome Washer
Overall Height: 0.041"
Max. Outside Dia.: 0.375"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1858665 Mfr #: 1UBA9
Type: Tri Dome WasherOverall Height: 0.041"
Max. Outside Dia.: 0.375"Deflection @ Load: 0.016"
For Hole Size: 0.375Thickness: 0.020"
Load @ Deflection (Lbs.): 56.5Meets/Exceeds: AMS5529
Min. Inside Dia.: 0.195"For Rod Size: 0.195
Item: Disc SpringMaterial: 17-7 PH Stainless Steel
Country of Origin (subject to change): United States

Product Description

Disc Spring, Tri Dome Washer, 17-7 PH Stainless Steel, Min Inside Dia 0.195 In, Max Outside Dia 0.375 In, Thickness 0.020 In, Overall Height 0.041 In, For Hole Size 3/8 In, For Rod Size 0.195 In, Load 56.5 Lbs, Deflection @ Load 0.016 In, Meets/Exceeds AMS5529, Package 5

Product Reviews