Shop Alternate Products
This Product is Discontinued
Zoro Select
Disc Spring, Tri Dome Washer, 0.22, PK5 (Discontinued)
Mfr # 1UBB3
Zoro # G0604755
This Product is Discontinued
Key Features
- Type Tri Dome Washer
- For Rod Size 0.22
- Material 17-7 PH Stainless Steel
- For Hole Size 0.4375
- Thickness 0.018 in