Shop Alternate Products
This Product is Discontinued
Zoro Select
Disc Spring, Tri Dome Washer, 0.25, PK2 (Discontinued)
Mfr # 1UBB5
Zoro # G2354511
This Product is Discontinued
Key Features
- Type Tri Dome Washer
- For Rod Size 0.25
- Material 17-7 PH Stainless Steel
- For Hole Size 0.5
- Thickness 0.014 in