Disc Spring, Tri Dome Washer, 0.25, PK2

VALUE BRAND| Zoro #: G1027835| Mfr #: 1UBB6

$3.29 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Hole Size: 0.5
Spring Rate (Lbs./In.): -
Type: Tri Dome Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1027835 Mfr #: 1UBB6
For Hole Size: 0.5Spring Rate (Lbs./In.): -
Type: Tri Dome WasherMax. Outside Dia.: 0.437"
Meets/Exceeds: AMS5529Calculated Load @ Flat (Lbs.): -
Deflection @ Load: 0.021"Item: Disc Spring
Finish: -Overall Height: 0.046"
For Rod Size: 0.25Load @ Deflection (Lbs.): 35.9
Min. Inside Dia.: 0.220"Thickness: 0.018"
Material: 17-7 PH Stainless SteelCountry of Origin (subject to change): United States

Description

Disc Spring, Tri Dome Washer, 17-7 PH Stainless Steel, Min Inside Dia 0.220 In, Max Outside Dia 0.437 In, Thickness 0.018 In, Overall Height 0.046 In, For Hole Size 7/16 In, For Rod Size 7/32 In, Load 35.9 Lbs, Deflection @ Load 0.021 In, Meets/Exceeds AMS5529, Package 2

Reviews