Disc Spring, Tri Dome Washer, 0.25, PK2

VALUE BRAND| Zoro #: G0545325| Mfr #: 1UBB7

$3.62 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.022"
Overall Height: 0.050"
Spring Rate (Lbs./In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0545325 Mfr #: 1UBB7
Thickness: 0.022"Overall Height: 0.050"
Spring Rate (Lbs./In.): -Material: 17-7 PH Stainless Steel
For Hole Size: 0.5Load @ Deflection (Lbs.): 85.3
Meets/Exceeds: AMS5529Min. Inside Dia.: 0.255"
Type: Tri Dome WasherMax. Outside Dia.: 0.500"
Calculated Load @ Flat (Lbs.): -Finish: -
Item: Disc SpringFor Rod Size: 0.25
Deflection @ Load: 0.021"Country of Origin (subject to change): United States

Description

Disc Spring, Tri Dome Washer, 17-7 PH Stainless Steel, Min Inside Dia 0.255 In, Max Outside Dia 0.500 In, Thickness 0.022 In, Overall Height 0.050 In, For Hole Size 1/2 In, For Rod Size 1/4 In, Load 85.3 Lbs, Deflection @ Load 0.021 In, Meets/Exceeds AMS5529, Package 2

Reviews