Disc Spring, Tri Dome Washer, 0.25, PK2

VALUE BRAND| Zoro #: G0271713| Mfr #: 1UBB8

$5.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0271713 Mfr #: 1UBB8
Item: Disc SpringMaterial: 17-7 PH Stainless Steel
Type: Tri Dome WasherMeets/Exceeds: AMS5529
Min. Inside Dia.: 0.255"Max. Outside Dia.: 0.500"
Thickness: 0.026"Overall Height: 0.054"
For Hole Size: 0.5For Rod Size: 0.25
Load @ Deflection (Lbs.): 111.8Deflection @ Load: 0.021"
Country of Origin (subject to change): United States

Product Description

Disc Spring, Tri Dome Washer, 17-7 PH Stainless Steel, Min Inside Dia 0.255 In, Max Outside Dia 0.500 In, Thickness 0.026 In, Overall Height 0.054 In, For Hole Size 1/2 In, For Rod Size 1/4 In, Load 111.8 Lbs, Deflection @ Load 0.021 In, Meets/Exceeds AMS5529, Package 2

Product Reviews