Disc Spring, Tri Dome Washer, 0.25, PK2

VALUE BRAND| Zoro #: G1644036| Mfr #: 1UBB9

$3.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Disc Spring
Material: 17-7 PH Stainless Steel
Type: Tri Dome Washer
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1644036 Mfr #: 1UBB9
Item: Disc SpringType: Tri Dome Washer
Meets/Exceeds: AMS5529Material: 17-7 PH Stainless Steel
Min. Inside Dia.: 0.255"Max. Outside Dia.: 0.500"
Thickness: 0.015"Overall Height: 0.067"
For Hole Size: 0.719For Rod Size: 0.25
Load @ Deflection (Lbs.): 22.3Deflection @ Load: 0.039"
Country of Origin (subject to change): United States

Product Description

Disc Spring, Tri Dome Washer, 17-7 PH Stainless Steel, Min Inside Dia 0.255 In, Max Outside Dia 0.500 In, Thickness 0.015 In, Overall Height 0.067 In, For Hole Size 1/2 In, For Rod Size 1/4 In, Load 22.3 Lbs, Deflection @ Load 0.039 In, Meets/Exceeds AMS5529, Package 2

Product Reviews