Disc Spring, Tri Dome Washer, 0.25, PK2

VALUE BRAND| Zoro #: G0751502| Mfr #: 1UBC2

$6.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0751502 Mfr #: 1UBC2
Meets/Exceeds: AMS5529Finish: -
Calculated Load @ Flat (Lbs.): -Material: 17-7 PH Stainless Steel
Item: Disc SpringType: Tri Dome Washer
Spring Rate (Lbs./In.): -Min. Inside Dia.: 0.255"
Max. Outside Dia.: 0.709"Thickness: 0.025"
Overall Height: 0.077"For Hole Size: 0.719
For Rod Size: 0.25Load @ Deflection (Lbs.): 71
Deflection @ Load: 0.039"Country of Origin (subject to change): United States

Product Description

Disc Spring, Tri Dome Washer, 17-7 PH Stainless Steel, Min Inside Dia 0.255 In, Max Outside Dia 0.709 In, Thickness 0.025 In, Overall Height 0.077 In, For Hole Size 23/32 In, For Rod Size 1/4 In, Load 71 Lbs, Deflection @ Load 0.039 In, Meets/Exceeds AMS5529, Package 2

Product Reviews

Save 15%. Sign up for Z-mail.