Disc Spring, Tri Dome Washer, 0.3125, PK2

VALUE BRAND| Zoro #: G0800046| Mfr #: 1UBC6

$9.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.033"
Spring Rate (Lbs./In.): -
Material: 17-7 PH Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0800046 Mfr #: 1UBC6
Thickness: 0.033"Spring Rate (Lbs./In.): -
Material: 17-7 PH Stainless SteelFor Hole Size: 0.625
Load @ Deflection (Lbs.): 190.4Overall Height: 0.069"
Meets/Exceeds: AMS5529Min. Inside Dia.: 0.317"
Type: Tri Dome WasherMax. Outside Dia.: 0.625"
Calculated Load @ Flat (Lbs.): -Finish: -
Item: Disc SpringFor Rod Size: 0.3125
Deflection @ Load: 0.027"Country of Origin (subject to change): United States

Description

Disc Spring, Tri Dome Washer, 17-7 PH Stainless Steel, Min Inside Dia 0.317 In, Max Outside Dia 0.625 In, Thickness 0.033 In, Overall Height 0.069 In, For Hole Size 5/8 In, For Rod Size 5/16 In, Load 190.4 Lbs, Deflection @ Load 0.027 In, Meets/Exceeds AMS5529, Package 2

Reviews