KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disc Spring, Tri Dome Washer, 0.3125 Rod

VALUE BRAND| Zoro #: G2336984| Mfr #: 1UBC7

$3.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Hole Size: 0.906
Spring Rate (Lbs./In.): -
Type: Tri Dome Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2336984 Mfr #: 1UBC7
For Hole Size: 0.906Spring Rate (Lbs./In.): -
Type: Tri Dome WasherMax. Outside Dia.: 0.625"
Meets/Exceeds: AMS5529Calculated Load @ Flat (Lbs.): -
Deflection @ Load: 0.049"Item: Disc Spring
Finish: -Overall Height: 0.081"
For Rod Size: 0.3125Load @ Deflection (Lbs.): 21.4
Min. Inside Dia.: 0.317"Thickness: 0.015"
Material: 17-7 PH Stainless SteelCountry of Origin (subject to change): United States

Description

Disc Spring, Tri Dome Washer, 17-7 PH Stainless Steel, Min Inside Dia 0.317 In, Max Outside Dia 0.625 In, Thickness 0.015 In, Overall Height 0.081 In, For Hole Size 5/8 In, For Rod Size 5/16 In, Load 21.4 Lbs, Deflection @ Load 0.049 In, Meets/Exceeds AMS5529

Reviews