Disc Spring, Tri Dome Washer, 0.3125 Rod

VALUE BRAND| Zoro #: G0423832| Mfr #: 1UBC9

$3.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.025"
Spring Rate (Lbs./In.): -
Material: 17-7 PH Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0423832 Mfr #: 1UBC9
Thickness: 0.025"Spring Rate (Lbs./In.): -
Material: 17-7 PH Stainless SteelFor Hole Size: 0.906
Load @ Deflection (Lbs.): 68Overall Height: 0.091"
Meets/Exceeds: AMS5529Min. Inside Dia.: 0.320"
Type: Tri Dome WasherMax. Outside Dia.: 0.896"
Calculated Load @ Flat (Lbs.): -Finish: -
Item: Disc SpringFor Rod Size: 0.3125
Deflection @ Load: 0.049"Country of Origin (subject to change): United States

Description

Disc Spring, Tri Dome Washer, 17-7 PH Stainless Steel, Min Inside Dia 0.320 In, Max Outside Dia 0.896 In, Thickness 0.025 In, Overall Height 0.091 In, For Hole Size 29/32 In, For Rod Size 5/16 In, Load 68 Lbs, Deflection @ Load 0.049 In, Meets/Exceeds AMS5529

Reviews