JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Disc Spring, Tri Dome Washer, 0.375, PK2

VALUE BRAND| Zoro #: G2299096| Mfr #: 1UBD3

$7.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2299096 Mfr #: 1UBD3
Meets/Exceeds: AMS5529Material: 17-7 PH Stainless Steel
Item: Disc SpringType: Tri Dome Washer
Min. Inside Dia.: 0.320"Max. Outside Dia.: 0.896"
Thickness: 0.030"Overall Height: 0.073"
For Hole Size: 0.75For Rod Size: 0.375
Load @ Deflection (Lbs.): 128.8Deflection @ Load: 0.032"
Country of Origin (subject to change): United States

Product Description

Disc Spring, Tri Dome Washer, 17-7 PH Stainless Steel, Min Inside Dia 0.320 In, Max Outside Dia 0.896 In, Thickness 0.030 In, Overall Height 0.073 In, For Hole Size 29/32 In, For Rod Size 5/16 In, Load 128.8 Lbs, Deflection @ Load 0.032 In, Meets/Exceeds AMS5529, Package 2

Product Reviews

Save 15%. Sign up for Z-mail.