KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disc Spring, Tri Dome Washer, 0.375, PK2

VALUE BRAND| Zoro #: G2116764| Mfr #: 1UBD5

$9.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Hole Size: 0.75
Spring Rate (Lbs./In.): -
Type: Tri Dome Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2116764 Mfr #: 1UBD5
For Hole Size: 0.75Spring Rate (Lbs./In.): -
Type: Tri Dome WasherMax. Outside Dia.: 0.750"
Meets/Exceeds: AMS5529Calculated Load @ Flat (Lbs.): -
Deflection @ Load: 0.032"Item: Disc Spring
Finish: -Overall Height: 0.082"
For Rod Size: 0.375Load @ Deflection (Lbs.): 275.9
Min. Inside Dia.: 0.380"Thickness: 0.039"
Material: 17-7 PH Stainless SteelCountry of Origin (subject to change): United States

Description

Disc Spring, Tri Dome Washer, 17-7 PH Stainless Steel, Min Inside Dia 0.380 In, Max Outside Dia 0.750 In, Thickness 0.039 In, Overall Height 0.082 In, For Hole Size 3/4 In, For Rod Size 3/8 In, Load 275.9 Lbs, Deflection @ Load 0.032 In, Meets/Exceeds AMS5529, Package 2

Reviews