1-1/2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT

VALUE BRAND| Zoro #: G1959605| Mfr #: 1ZMT4

$80.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1959605 Mfr #: 1ZMT4
Tube Material: SBR/Natural RubberColor: WHITE
Item: Water Discharge HoseMax. Pressure: 125 psi
Reinforcement: Polyester JacketMax. Temp.: 180 Degrees F
Fitting Size: 1-1/2"Length: 50 ft.
Inside Dia.: 1-1/2"Includes: Gasket
Fitting Type: Aluminum Male x Female w/Brass SwivelCountry of Origin (subject to change): China

Product Description

Water Discharge Hose, Inside Dia. 1-1/2 In., Length 50 ft., Color White, Max. Temp. 180 Degrees F, Fitting Size 1-1/2 In., Fitting Type Aluminum Male x Female w/Brass Swivel, Tube Material SBR/Natural Rubber, Polyester Jacket Reinforcement, Max. Pressure 125 psi, Includes Gasket

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.