1-1/2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT

VALUE BRAND| Zoro #: G1707264| Mfr #: 1ZMT8

$89.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Gasket
Tube Material: SBR/Natural Rubber
Fitting Size: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1707264 Mfr #: 1ZMT8
Includes: GasketTube Material: SBR/Natural Rubber
Fitting Size: 1-1/2"Item: Water Discharge Hose
Max. Temp.: 180 Degrees FLength: 50 ft.
Reinforcement: Polyester JacketInside Dia.: 1-1/2"
Fitting Type: Aluminum Cam and GrooveMax. Pressure: 125 psi
Color: WhiteCountry of Origin (subject to change): China

Description

Water Discharge Hose, Inside Dia. 1-1/2 In., Length 50 ft., Color White, Max. Temp. 180 Degrees F, Fitting Size 1-1/2 In., Fitting Type Aluminum Cam and Groove, Tube Material SBR/Natural Rubber, Polyester Jacket Reinforcement, Max. Pressure 125 psi, Includes Gasket

Reviews