15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Discharge Hose, 1-1/2 In x 50 ft

VALUE BRAND| Zoro #: G1211734| Mfr #: RC150-50CE-G

$323.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1211734 Mfr #: RC150-50CE-G
Item: Water Discharge HoseColor: Yellow
Fitting Size: 1-1/2"Fitting Type: Aluminum Cam and Groove
Max. Pressure: 300 psiReinforcement: High Tenacity Polyester Yarn
Tube Material: PVC/NitrileMax. Temp.: 200 Degrees F
Length: 50 ft.Inside Dia.: 1-1/2"
Includes: GasketCountry of Origin (subject to change): France

Product Description

Water Discharge Hose, Inside Dia. 1-1/2 In., Length 50 ft., Color Yellow, Max. Temp. 200 Degrees F, Fitting Size 1-1/2 In., Fitting Type Aluminum Cam and Groove, Tube Material PVC/Nitrile, High Tenacity Polyester Yarn Reinforcement, Max. Pressure 300 psi, Includes Gasket

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.