Discharge Hose, 1-1/4 In x 100 ft

VALUE BRAND| Zoro #: G1880286| Mfr #: 1ZLJ1

$428.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1880286 Mfr #: 1ZLJ1
Tube Material: Black Plioflex Synthetic RubberMax. Temp.: 180 Degrees F
Max. Pressure: 125 psiItem: Water Discharge Hose
Length: 100 ft.Color: Black
Includes: -Item: Water Discharge Hose
Reinforcement: Fabric PliesInside Dia.: 1-1/4"
Outside Dia.: 1.5"Country of Origin (subject to change): Canada

Product Description

Water Discharge Hose, Inside Dia. 1-1/4 In., Length 100 ft., Color Black, Max. Temp. 180 Degrees F, Outside Dia. 1.5 In., Tube Material Black Plioflex Synthetic Rubber, Fabric Plies Reinforcement, Max. Pressure 125 psi, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.