KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" ID x 100 ft Rubber Water Discharge Hose 125 PSI WT

VALUE BRAND| Zoro #: G2060003| Mfr #: 1ZMU4

$206.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 180 Degrees F
Item: Water Discharge Hose
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2060003 Mfr #: 1ZMU4
Max. Temp.: 180 Degrees FItem: Water Discharge Hose
Color: WhiteInside Dia.: 2"
Max. Pressure: 125 psiTube Material: SBR/Natural Rubber
Length: 100 ft.Reinforcement: Polyester Jacket
Outside Dia.: 2.72"Country of Origin (subject to change): China

Description

Water Discharge Hose, Inside Dia. 2 In., Length 100 ft., Color White, Max. Temp. 180 Degrees F, Outside Dia. 2.72 In., Tube Material SBR/Natural Rubber, Polyester Jacket Reinforcement, Max. Pressure 125 psi

Reviews