Discharge Hose, 2 In x 100 ft, Black

VALUE BRAND| Zoro #: G0540066| Mfr #: 3JT49

$437.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0540066 Mfr #: 3JT49
Tube Material: Black Plioflex Synthetic RubberMax. Temp.: 180 Degrees F
Max. Pressure: 125 psiItem: Water Discharge Hose
Length: 100 ft.Color: Black
Includes: GasketItem: Water Discharge Hose
Reinforcement: Synthetic FabricInside Dia.: 2"
Outside Dia.: 2.25"Country of Origin (subject to change): Canada

Product Description

Water Discharge Hose, Inside Dia. 2 In., Length 100 ft., Color Black, Max. Temp. 180 Degrees F, Outside Dia. 2.25 In., Tube Material Black Plioflex Synthetic Rubber, Synthetic Fabric Reinforcement, Max. Pressure 125 psi, Includes Gasket

Product Reviews

Save 15%. Sign up for Z-mail.