Discharge Hose, 2 In x 25 ft, Black

VALUE BRAND| Zoro #: G2357634| Mfr #: 1ZMW2

$218.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2357634 Mfr #: 1ZMW2
Includes: GasketItem: Water Discharge Hose
Tube Material: Black Plioflex Synthetic RubberFitting Size: 2"
Outside Dia.: 2.25"Max. Temp.: 180 Degrees F
Length: 25 ft.Inside Dia.: 2"
Fitting Type: Aluminum Cam and GrooveColor: Black
Max. Pressure: 125 psiReinforcement: Synthetic Fabric
Country of Origin (subject to change): Canada

Product Description

Water Discharge Hose, Inside Dia. 2 In., Length 25 ft., Color Black, Max. Temp. 180 Degrees F, Fitting Size 2 In., Fitting Type Aluminum Cam and Groove, Outside Dia. 2.25 In., Tube Material Black Plioflex Synthetic Rubber, Synthetic Fabric Reinforcement, Max. Pressure 125 psi, Includes Gasket

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.