Discharge Hose, 2 In x 25 ft, Black

VALUE BRAND| Zoro #: G0616752| Mfr #: 3P575

$148.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0616752 Mfr #: 3P575
Includes: GasketItem: Water Discharge Hose
Inside Dia.: 2"Fitting Type: Aluminum Male x Female w/Brass Swivel
Color: BlackMax. Pressure: 150 psi
Reinforcement: Synthetic FabricTube Material: Black Plioflex Synthetic Rubber
Fitting Size: 2"Outside Dia.: 2.28"
Max. Temp.: 180 Degrees FLength: 25 ft.
Country of Origin (subject to change): Canada

Product Description

Water Discharge Hose, Inside Dia. 2 In., Length 25 ft., Color Black, Max. Temp. 180 Degrees F, Fitting Size 2 In., Fitting Type Aluminum Male x Female w/Brass Swivel, Outside Dia. 2.28 In., Tube Material Black Plioflex Synthetic Rubber, Synthetic Fabric Reinforcement, Max. Pressure 150 psi, Includes Gasket

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.