Discharge Hose, 2 In x 300 ft, Red

VALUE BRAND |Zoro #: G2064361|Mfr #: 1ZLV2

$480.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2064361 Mfr #: 1ZLV2
Reinforcement: Polyester FiberIncludes: -
Max. Temp.: 150 Degrees FItem: Water Discharge Hose
Length: 300 ft.Max. Pressure: 150 psi
Tube Material: PVC/NitrileOutside Dia.: 2.20"
Inside Dia.: 2"Color: Red
Country of Origin (subject to change): United States

Product Description

Water Discharge Hose, Inside Dia. 2 In., Length 300 ft., Color Red, Max. Temp. 150 Degrees F, Outside Dia. 2.20 In., Tube Material PVC/Nitrile, Polyester Fiber Reinforcement, Max. Pressure 150 psi, Includes -

Product Reviews

Save 15% when you sign up for Z-mail.